Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Tru-Spec
Backpack, Backpack, Black, 1200D Polyester (Discontinued)
Mfr # 4815
Zoro # G6522831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Material 1200D Polyester
- Features 3 in x 4 in Loop Patch, Expandable, Fully Covered Zippers with Pulls, Hydration Compatible, Top and Side Nylon Carry Handles
- Size 16 in L x 10 in W x 7 in D
Product Information
- Brand Tru-Spec
- MFR # 4815
- Zoro # G6522831
- UPC # 690104401256
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 16 in L x 10 in W x 7 in D |
Length | 10" |
Width | 7" |
Height | 16" |
Width (In.) | 10 in |
Chest Size (In.) | One Size Fits All |
size | 16" L x 10" W x 7" D |
Length (In.) | 16 in |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Black |
Material | 1200D Polyester |
Features | 3 in x 4 in Loop Patch, Expandable, Fully Covered Zippers with Pulls, Hydration Compatible, Top and Side Nylon Carry Handles |
Type | Tactical |
Closure | Zipper |
Number of Pockets (Inside) | 3 |
Holds | 1,343 cu in |
Fits | Accessories, Clothing, Magazines, Survival Gear, Tactical Gear |
For Use With | Military / Fire / EMS/ LE |
Closure Type | zipper |
Number of Pockets (Outside) | 6 |
Description
Backpack, Tactical, Size 16 In. L x 10 In. W x 7 In. D, Color Black, Material Polyester, Chest Size (In.) One Size Fits All, Length (In.) 16, Width (In.) 10, Number of Pockets (Inside) 3, Number of Pockets (Outside) 6, Zipper Closure, Fits Accessories, Clothing, Survival Gear, Magazines, Tactical Gear, For Use With Military / Fire / EMS/ LE, Features Expandable, Hydration Compatible, Top and Side Nylon Carry Handles, Fully Covered Zippers with Pulls, 3 In. x 4 In. Loop Patch, Holds 1343 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.