Shop All Tool Bags, Backpacks & Totes
Tru-Spec
Backpack, Backpack, Black, 1200D Polyester
Mfr # 4801
Zoro # G6566347
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Material 1200D Polyester
- Features Adjustable Padded Shoulder Harness, Advanced Harness Retention System, Electronics Pouch, Hydration/Electronic Cable Hole with Hook-and-Loop Flaps On Top of Main Compartment, Integrated Carry Handle On Top, Internal Frame, Removable Padded Waist Belt with Zippered Compartments
- Size 18 in L x 10 in W x 10 in D
Product Information
- Brand Tru-Spec
- MFR # 4801
- Zoro # G6566347
- UPC # 690104355191
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 18 in L x 10 in W x 10 in D |
size | 18" L x 10" W x 10" D |
Width | 10" |
Length (In.) | 18 in |
Chest Size (In.) | One Size Fits All |
Length | 10" |
Width (In.) | 10 in |
Height | 18" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Black |
Material | 1200D Polyester |
Features | Adjustable Padded Shoulder Harness, Advanced Harness Retention System, Electronics Pouch, Hydration/Electronic Cable Hole with Hook-and-Loop Flaps On Top of Main Compartment, Integrated Carry Handle On Top, Internal Frame, Removable Padded Waist Belt with Zippered Compartments |
Holds | 1,892 cu in |
For Use With | Military / Fire / EMS/ LE |
Number of Pockets (Inside) | 4 |
Closure | Zipper |
Type | Tactical |
Closure Type | zipper |
Fits | Accessories, Clothing, Magazines, Survival Gear, Tactical Gear |
Number of Pockets (Outside) | 10 |
Description
This TRU-SPEC 4801 Backpack is the perfect tool bag for your next project. It is made of high-quality materials and offers ample storage space for all your tools. The backpack has an adjustable padded shoulder harness that provides comfort when carrying it around. The advanced harness retention system ensures that you can carry it safely without worrying about it slipping off your shoulders. There is also a separate electronics pouch in the main compartment to keep small devices safe and secure. You can also use the integrated carry handle on top of the backpack to easily move it around, or unzip the top flap to reveal a hook and loop closure that will keep items in place during transport. The TRU-SPEC 18" Tool Bag will meet all your needs with its advanced features, reliable design, and superior quality construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1323)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04542)
- JET Filter Collection Bag Kit for (708636MF)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- TRU-SPEC Backpack, Backpack, Multi Cam, 500D Cordura Nylon (4829)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 7 Pockets (58886)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Nylon (RB-427-RD)
- Tru-Spec Tool Bags, Backpacks & Totes