Shop All Permanent Markers
Tru Red
Permanent Marker, Pen-Style, Fine Bullet Tip, Assorted Colors, PK12, 12PK
Mfr # TR54530
Zoro # G106438162
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tru Red
- MFR # TR54530
- Zoro # G106438162
- UPC # 718103316187
- Country of Origin China
- Category Permanent Markers
Description
Make sure your important memos, labels and notes get noticed. A wide palette of vivid colors helps ensure that what you write boldly stands out, no matter the hue of your chosen medium. Low-odor, non-toxic, water- and fade-resistant ink lays down smoothly and cleanly on nearly any material. With the tip type and ink color clearly indicated along each barrel's length, you'll never second guess which marker you've chosen. Unique Squircle barrel shape -- not quite square, not quite round -- helps you get a comfortable grip while minimizing the marker's ability to roll.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 96" x 78" Mattress Bags, 2 mil, Clear (4NZF9)
- SWINGLINE Swingline® High Capacity Desk Stapler S7077701 (S7077701)
- ARCHITECTURAL MAILBOXES Aspen Locking Wall Mount Mailbox Black (2594B-10)
- HEATHROW SCIENTIFIC Standard Fine Tip Sharpie Marker, PK12 (HS15092ZP)
- TRU RED XL Permanent Marker, Extra-Broad Chisel Tip, Assorted Colors, 4PK (TR56935)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- AVERY Avery® Marks-A-Lot Desk-Style Permanent Marker, Medium Chisel Tip, Purple Ink, Dozen (8884)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK12 (13601)
- NMC T Markers, Blk/Yell (LN130)
- SHARPIE Blue Permanent Marker, Twin Tip, 12 PK (32003)
- SHARPIE Black, Blue, Green, Orange, Pink, Purple, Red, Yellow Stained Fabric Markers, 8 PK (1779005)
- Tru Red Permanent Markers