Shop All Arts & Crafts
Tru-Ray
Art Roll, Festive Green, 36in x 500ft
Mfr # 100592
Zoro # G6760994
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Roll
- Recommended Grade Grade K+
- Recommended Age 8+ Years
Product Information
- Brand Tru-Ray
- MFR # 100592
- Zoro # G6760994
- UPC # 84001005929
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Festive Green |
Includes | 1 Roll |
Recommended Grade | Grade K+ |
Recommended Age | 8+ Years |
Description
Tru-Ray® Art Rolls feature a heavyweight art paper and come on a roll for large projects. Made from 100% vat-dyed sulphite, this paper is perfect for art projects, murals, banners and bulletin boards. Great for all types of media. Fade-resistant and acid free. Available in nine popular stay-bright colors. Approximate roll diameter is 8-1/4". Recycled and recyclable. Roll measures 36" x 500'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Ten Frames Playing Cards (7293)
- MELISSA & DOUG Jumbo Cardboard Blocks, 24-Piece Set (2783)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- ARROW FASTENER Staple Lifter (SL24D)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- FADELESS Paper, Rl, Fdlss, 48""X50', Dkrd (PAC57035)
- PAASCHE Paasche TG-2L 0.38 mm Talon Airbrush (TG#2L)
- Tru-Ray