Shop All Tire Repair & Maintenance Kits
Tru-Flate
V Core Extr, 0.453 or 0.625 In, Met, Tires
Mfr # 41-469
Zoro # G1256875
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Used For Tires
- Includes Metal Handle
- Rim Hole Size 0.453 in or 0.625 in
- Type Valve Core Extracting Tool
Product Information
- Brand Tru-Flate
- MFR # 41-469
- Zoro # G1256875
- UPC # 046503414692
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Rim Hole Size | 0.453 in or 0.625 in |
Width | 5 in |
Length | 5 in |
Maximum Compatible Rim Hole Size | 5/8 in |
Overall Height | 3/8 in |
Overall Diameter | 2 1/2 in |
Overall Length | 5 in |
Minimum Compatible Rim Hole Size | 7/16 in |
Overall Width | 5 in |
Details
Item | Valve Core Extractor |
Material | Metal |
Used For | Tires |
Includes | Metal Handle |
Type | Valve Core Extracting Tool |
Features | Carded |
Number of Pieces | 1 |
Color | Silver |
Product Type | Valve Core Extractor |
Description
Valve Core Extractor, Product Type Valve Core Extractor, Material Metal, Overall Length 5 in, Overall Width 5 in, Overall Height 3/8 in, Overall Diameter 2 1/2 in, Color Silver, Includes Metal Handle, Features Carded, Maximum Compatible Rim Hole Size 5/8 in, Minimum Compatible Rim Hole Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION 2Gal 10W Irrig Drip Oil (LU34002G)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- POWERBUILT Professional Detailers Creeper Seat (240299)
- BUYERS PRODUCTS EZ Gate™ Tailgate Assist for Open Landscape Trailers (5201000)
- TRU-FLATE Tire Repair Kit, 3-3/16 In L, 3-3/16 In W (15-163)
- TRU-FLATE Tire Bead Sealer, 1 qt. (12-090)
- TRU-FLATE Foil Back Tire Repair Kit (11-004)
- TRU-FLATE Applicator Swab, Cotton, Carded, Tires (17-295)
- TRU-FLATE Tire Repair String, 7 In L, PK50 (15-206)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- EQUIPMENT SUPPLY CO/ESCO Manual Bead Breaker (ESC60)
- Tru-Flate Tire Repair & Maintenance Kits