Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Rpr P Awl, Stl
Mfr # 15-225
Zoro # G1611662
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Includes Super Grip T-Handle
- Material Steel
- Length 9 in
- Width 4.5 in
Product Information
- Brand Tru-Flate
- MFR # 15-225
- Zoro # G1611662
- UPC # 046503152259
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 9 in |
Width | 4.5 in |
Overall Diameter | 3 5/8 in |
Overall Height | 1 in |
Overall Length | 9 in |
Overall Width | 4 1/2 in |
Details
Item | Tire Probe |
Used For | Tires |
Includes | Super Grip T-Handle |
Material | Steel |
Type | Carded |
Number of Pieces | 1 |
Features | Super-Grip Allows for Better Hold and Leverage When Inserting Strings Through Tire Injuries, used for Smoothing and Prepping Tire Injuries for Repair |
Color | Black, Silver |
Product Type | Tire Probe |
Description
Tire Probe, Product Type Tire Probe, Material Steel, Overall Length 9 in, Overall Width 4 1/2 in, Overall Height 1 in, Overall Diameter 3 5/8 in, Color Black, Silver, Includes Super Grip T-Handle, Features Super-Grip Allows for Better Hold and Leverage When Inserting Strings Through Tire Injuries, used for Smoothing and Prepping Tire Injuries for Repair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 10-1/4 In (PT9290-MPG)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.98 in. L (371PTCSP-4-6)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 1/2" x 1/2" Male NPT (DOT68-0808)
- ORALITE Reflective Tape, Yellow, 3.149 in.W (18375)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-162)
- TRU-FLATE Universal Cement, 4 oz. (12-085)
- TRU-FLATE Applicator Swab, Cotton, Carded, Tires (17-295)
- TRU-FLATE Radial Insert, 4 In L, PK20 (15-184)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- TRU-FLATE Tire Repair Boot, PK20 (15-296)
- KEN-TOOL B39 Tie Rod Spreader (32039)
- Tru-Flate Tire Repair & Maintenance Kits