Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Kit, 3-3/16 In L, 3-3/16 In W
Mfr # 15-163
Zoro # G3220052
original price:
$5.59
34% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (3) Strings, 0.30 oz Cement, Open-Eye Needle, Probe Screwdriver
- Used For Bias Ply and Non-Speed Rated Radial Tires
- Max. Safe Storage Temp. 100 Degrees F
- Operating Temp. 32 Degrees F
- Number of Pieces 4
Product Information
- Brand Tru-Flate
- MFR # 15-163
- Zoro # G3220052
- UPC # 046503151634
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Includes | (3) Strings, 0.30 oz Cement, Open-Eye Needle, Probe Screwdriver |
Used For | Bias Ply and Non-Speed Rated Radial Tires |
Item | Tire Repair Kit |
Max. Safe Storage Temp. | 100 Degrees F |
Operating Temp. | 32 Degrees F |
Number of Pieces | 4 |
Material | Rubber |
Color | Black/Brown/Silver |
Product Type | Tire Repair Kit |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Minimum Operating Temperature | 32 Degrees F |
Maximum Safe Storage Temperature | 100 Degrees F |
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Includes (3) Strings, 0.30 oz Cement, Open-Eye Needle, Probe Screwdriver, Number of Pieces 4, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINE TEX Patch Marine Tex 14Oz (RM302K)
- CROOKED CREEK Crooked Creek C10855 New Zealand Pine Wood Oar - 5.5', Marine Gray Finish (50411)
- BUYERS PRODUCTS 18 Inch 27-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5621928)
- TYC PRODUCTS TYC ENGINE COOLING FAN MOTOR (630170)
- TRU-FLATE Universal Cement, 1 qt. (12-089)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 1/4 In W (15-161)
- TRU-FLATE Universal Cement, 2 oz. (12-077)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-164)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-130)
- TRU-FLATE Tire Repair String, 7 In L, PK50 (15-206)
- SLIME Tire Sealant Refill Cartridge, 2-1/2" L (10179)
- Tru-Flate Automotive Tire & Wheel