Shop All Tire Repair Patches & Cements
Tru-Flate
Tire Repair Boot, 3-3/16 In L, PK48
Mfr # 15-295
Zoro # G2516893
product price: $68.69
/pk 48, $1.43/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 22/25 in
- Material Rubber
- Length 2 17/25 in
- Size 1/8 in Stem
- Used For Speed Rated Radial and Bias Ply Tires
Product Information
- Brand Tru-Flate
- MFR # 15-295
- Zoro # G2516893
- UPC # 046503152952
- Country of Origin Mexico
- Category Tire Repair Patches & Cements
Dimensions
Diameter | 1 22/25 in |
Length | 2 17/25 in |
Size | 1/8 in Stem |
Overall Width | 1 7/8 in |
Overall Length | 2 11/16 in |
Overall Diameter | 1 7/8 in |
Details
Material | Rubber |
Item | Small Plug-N-Patch |
Used For | Speed Rated Radial and Bias Ply Tires |
Application | To Repair Nail and Screw Hole Injuries on Autos and/or Trucks |
Number of Pieces | 48 |
Color | Black |
Type | Small Round |
Product Type | Patches & Plugs |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Shape | Round |
Description
Small Plug-N-Patch, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter 1 7/8 in, Overall Length 2 11/16 in, Overall Width 1 7/8 in, Color Black, Number of Pieces 48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Bowl Plug (RK11-1910)
- PRIME-LINE 1-3/4 in. Stem, Brown Plastic Window Crank Handle 2 Pack (R 7001)
- BUYERS PRODUCTS Triple Oval Light Box Diamond Tread Aluminum (LB3253ALDT)
- BALDWIN FILTERS Air Filter, 13-19/32" L, 4-3/4" W, 2-1/4" H (PA30249)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-137)
- TRU-FLATE Tire Repair Boot, 1-5/8 In Dia, PK40 (14-152)
- TRU-FLATE Tire Repair Boot, PK15 (15-297)
- TRU-FLATE Lg Rnd Radial Tire Patch, 4-1/8 In L, PK10 (14-140)
- TRU-FLATE Cam-Cure Cement, 8 oz. (12-287)
- TRU-FLATE High Speed Buffing Cone, 2-1/2" Dia. (18-259)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- Tru-Flate Tire Repair Patches & Cements