Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Boot, 3-3/16 In L, 3-3/16 In W
Mfr # 14-130
Zoro # G2087093
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. 32 Degrees F
- Includes (5) Patches, 0.30 oz Cement, Buffer
- Max. Safe Storage Temp. 100 Degrees F
- Size 1.625 in
- Material Rubber
Product Information
- Brand Tru-Flate
- MFR # 14-130
- Zoro # G2087093
- UPC # 046503141307
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 1.625 in |
Details
Operating Temp. | 32 Degrees F |
Includes | (5) Patches, 0.30 oz Cement, Buffer |
Max. Safe Storage Temp. | 100 Degrees F |
Material | Rubber |
Item | Tube Repair Kit |
Color | Black |
Used For | For Tire and Tube Repairs |
Number of Pieces | 7 |
Product Type | Tube Repair Kit |
Compatible Tire Type | Truck Tires |
Minimum Operating Temperature | 32 Degrees F |
Maximum Safe Storage Temperature | 100 Degrees F |
Description
Tube Repair Kit, Product Type Tube Repair Kit, Compatible Tire Type Truck Tires, Includes (5) Patches, 0.30 oz Cement, Buffer, Number of Pieces 7, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Catalytic Converter, 47848 (47848)
- ILC Replacement For MASSEY FERGUSON MF375 ALTERNATOR (MF-375 ALTERNATOR)
- SEA-DOG Sea-Dog 280900-1 90° Round Rail Base Fitting - 7/8" (280900-1)
- FLOSSER Fuse 100/Pack 8Amp, 124808 (124808)
- TRU-FLATE Tire & Rubber Repair Kit (T2F-11007)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- TRU-FLATE Tire Repair Boot, PK20 (15-296)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- TRU-FLATE Tire Lettering Stick, 1/2 x 4-5/8In, White (17-235)
- TRU-FLATE Bbrg Professional Stitcher, 1-1/2 In (17-244)
- TRU-FLATE 4 Way V Rpr Tool, 0.453 or 0.625 In, Stl (41-067)
- Tru-Flate Tire Repair & Maintenance Kits