Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Boot, 1-1/4 in.
Mfr # 14-134
Zoro # G0472683
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For For Tubes and Tires
- Operating Temp. 32 Degrees F
- Includes (4) Patches, 0.30 oz Cement, Buffer
- Color Black/Siver/Yellow
- Size 1.25 in
Product Information
- Brand Tru-Flate
- MFR # 14-134
- Zoro # G0472683
- UPC # 046503141475
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 1.25 in |
Details
Item | Tire Repair Kit |
Used For | For Tubes and Tires |
Operating Temp. | 32 Degrees F |
Includes | (4) Patches, 0.30 oz Cement, Buffer |
Color | Black/Siver/Yellow |
Max. Safe Storage Temp. | 100 Degrees F |
Material | Rubber |
Number of Pieces | 6 |
Application | Used for Repairing Tubes and Tires Where Fabric Reinforcement is Not Required |
Product Type | Tire Repair Kit |
Compatible Tire Type | Truck Tires |
Maximum Safe Storage Temperature | 100 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Truck Tires, Includes (4) Patches, 0.30 oz Cement, Buffer, Number of Pieces 6, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 70IN CROSSOVER SINGLE LID, LOW-PRO, TRUCK TOOL BOX, MATTE BLACK (79211099)
- FIMCO Lead Wire Assembly, 96" (5278114)
- MARTIN TOOLS SPROCKET & GEAR Body Surfacing Spoon Slapping (MT1024)
- ELECTRONIC SPECIALTIES Automotve Test Connector Kit, 54 pcs. (146)
- TRU-FLATE Applicator Swab, Cotton, Carded, Tires (17-295)
- TRU-FLATE Foil Back Tire Repair Kit (11-004)
- TRU-FLATE Tire Repair Boot, PK20 (15-296)
- TRU-FLATE Tire Rpr P Awl, Stl (15-225)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- TRU-FLATE Tire Repair Boot, 7 In L, PK30 (15-281)
- STENS New Tire For Kenda 20601050 Tire Size 8X3.00-4, Tread Smooth (160-665)
- Tru-Flate Tire Repair & Maintenance Kits