Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Lettering Stick, 1/2 x 4-5/8In, White
Mfr # 17-235
Zoro # G3346357
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Wax
- Used For Tires
- Size 1/2 in W x 4-5/8 in L
- Features Carded, Restores The White on Hollow and Raised Letters on Tires
Product Information
- Brand Tru-Flate
- MFR # 17-235
- Zoro # G3346357
- UPC # 046503172356
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 1/2 in W x 4-5/8 in L |
Overall Length | 4 5/8 in |
Overall Width | 1/2 in |
Details
Color | White |
Material | Wax |
Used For | Tires |
Features | Carded, Restores The White on Hollow and Raised Letters on Tires |
Item | Tire Marking Crayon |
Type | White Marking Crayon |
Application | Temporary Marking of Tires |
Number of Pieces | 1 |
Product Type | Tire Crayon |
Compatible Surface Type | Wet |
Description
Tire Marking Crayon, Color White, Material Wax, Overall Length 4 5/8 in, Overall Width 1/2 in, Application Temporary Marking of Tires, Compatible Surface Type Wet, Features Carded, Restores The White on Hollow and Raised Letters on Tires, Product Type Tire Crayon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For WAGNER 4412 (WW-FLV6-5)
- GARELICK Garelick EEz-In Adjustable Foot Rest (27516)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Red (7945R)
- ZENDEX - GO JACK Rakjak Air Jack With 18 Extension (TBT2)
- TRU-FLATE Applicator Swab, Cotton, Carded, Tires (17-295)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-153)
- TRU-FLATE Tire Repair String, 7 In L, PK50 (15-206)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 1/4 In W (15-161)
- TRU-FLATE Universal Cement, 8 oz. (12-086)
- AIRMAN Tire Repair Air Compressor Kit, Sealant (78-080-021)
- Tru-Flate Tire Repair & Maintenance Kits