Shop All Tire Tubes
Tru-Flate
Super-Grip Open Eye Ndl, Stl
Mfr # 15-224
Zoro # G2823721
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Super Grip T-Handle
- Used For Automotive and Light Duty Truck Tires
- Material Steel
- Length 5 in
- Width 9 in
Product Information
- Brand Tru-Flate
- MFR # 15-224
- Zoro # G2823721
- UPC # 046503152242
- Country of Origin China
- Category Tire Tubes
Dimensions
Length | 5 in |
Width | 9 in |
Overall Width | 9 in |
Overall Height | 1 1/8 in |
Overall Diameter | 3 3/4 in |
Overall Length | 5 in |
Details
Includes | Super Grip T-Handle |
Used For | Automotive and Light Duty Truck Tires |
Material | Steel |
Item | Open-Eye Needle |
Number of Pieces | 1 |
Type | Open-Eye Needle |
Features | Super-Grip Allows for Better Hold and Leverage When Inserting Strings Through Tire Injuries |
Color | Black, Silver |
Product Type | Open-Eye Needle |
Description
Open-Eye Needle, Product Type Open-Eye Needle, Material Steel, Overall Length 5 in, Overall Width 9 in, Overall Height 1 1/8 in, Overall Diameter 3 3/4 in, Color Black, Silver, Includes Super Grip T-Handle, Features Super-Grip Allows for Better Hold and Leverage When Inserting Strings Through Tire Injuries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Oil Filler Cap, Quick On, Plastic (MO99)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Honda (50074)
- CURT Soft-Trac 1 Breakaway Kit w/Charger (52040)
- RUBBERMASTER 13x5.00-6 Turf 4 Ply Tubeless Low Speed Tire (450140)
- TRU-FLATE Air/Liq Adptr Set, Sst (34-955)
- HALTEC Rubber Stabilizer, 22.5x9 (H-2127)
- COUNTERACT Tire Tube Mounting Paste (CBB-EP8)
- OTC Tube Replacement (557210)
- HALTEC Wheel Nut, 1/2"-20 (5120)
- RUBBERMASTER 13x5.00-6 Bias Industrial Tube With TR87 Valve (250140)
- RUBBERMASTER PLUS 8.3/9.5-16 Bias Tractor Tube With TR218A Valve (310140)
- Tru-Flate Automotive Tire & Wheel