Shop All Tire Valves & Valve Caps
Tru-Flate
Str Clamp-In V, 0.305-32, 3-1/8 In, PK10
Mfr # 32-201-10
Zoro # G3113765
product price: $28.99
/pk 10, $2.90/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Standard Bore
- For Use With Passenger Cars and Light Truck Tires
- Includes Cap
- Rim Hole Size 0.625 in
- Standards TR570
Product Information
- Brand Tru-Flate
- MFR # 32-201-10
- Zoro # G3113765
- UPC # 046503322010
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Rim Hole Size | 0.625 in |
Length | 3 1/8 in |
Thread Size | 0.305-32 |
Maximum Rim Hole Size | 0.625 in |
Overall Length | 3 1/8 in |
Details
For Use With | Passenger Cars and Light Truck Tires |
Includes | Cap |
Standards | TR570 |
Material | Brass, Rubber |
Item | Straight Clamp-In Valve |
Color | Brass |
Product Type | Clamp-In Valve |
Valve Shape | Straight |
Maximum Operating Air Pressure | 80 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Light Duty Trucks, Passenger Cars |
Description
Straight Clamp-In Valve, Product Type Clamp-In Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Brass, Overall Length 3 1/8 in, Material Brass, Rubber, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR570, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Bumper-Mount Speaker, Chrome, 100W (PB100C)
- A & I PRODUCTS 60 IDLER SPROCKET 15T 5/8 6" x6" x1" (A-IS601558)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF7931)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Kia Carnival (13478)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE Dome Shaped Std V Cap, 0.305-32, Np, PK100 (38-772-100)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- Tru-Flate Tire Valves & Valve Caps