Shop All Tire Pressure & Tread Depth Gauges
Tru-Flate
Spl-Grip Cement Ndl, Stl
Mfr # 15-232
Zoro # G1866112
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Used For Automotive and Light Duty Truck Tires
- Width 7 in
- Includes T-Handle
- Length 8 in
Product Information
- Brand Tru-Flate
- MFR # 15-232
- Zoro # G1866112
- UPC # 046503152327
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Width | 7 in |
Length | 8 in |
Overall Height | 1 in |
Overall Length | 8 in |
Overall Width | 7 in |
Overall Diameter | 8 in |
Details
Material | Steel |
Used For | Automotive and Light Duty Truck Tires |
Item | Spiral-Grip Cement Needle |
Includes | T-Handle |
Features | Bagged, Assists in Applying Rubber Cement to Tire Injury in Preparation for Strings |
Type | Spiral Cement Needle |
Color | Black, Silver |
Number of Pieces | 1 |
Product Type | Spiral Grip Needle |
Description
Spiral-Grip Cement Needle, Product Type Spiral Grip Needle, Material Steel, Overall Length 8 in, Overall Width 7 in, Overall Height 1 in, Overall Diameter 8 in, Color Black, Silver, Includes T-Handle, Features Bagged, Assists in Applying Rubber Cement to Tire Injury in Preparation for Strings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Inflation Cage, Portable Wide-Base (36007)
- JR PRODUCTS JR Products 06-11875 Door Holder T-Style 90 Degree (06-11875)
- RAILHEAD GEAR Forklift Safety Light, LED, Blue (KE-BL1)
- ECCO LED Directional Warrning Light (ED3802RAW-WWG)
- TRU-FLATE Tire Tread Depth Gauge, Pocket Clip, PK100 (40-395-100)
- TRU-FLATE Gauge Tire Dial (17-551)
- TRU-FLATE Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Steel, Pocket Clip (40-395)
- COILHOSE PNEUMATICS TIRE TREAD DEPTH GAUGE (AMA570)
- MILTON Digital Service Gage (EX516DIG)
- MILTON INDUSTRIES Tractor Tire Gauge (S-928)
- MILTON INDUSTRIES TIRE TREAD DEPTH GAUGE (MI448)
- Tru-Flate Tire Pressure & Tread Depth Gauges