Shop All Tire Valves & Valve Caps
Tru-Flate
Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2
Mfr # 30-418-2
Zoro # G0988355
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.453 in
- Material Rubber
- Includes Cap
- Color Black
- Standards TR418
Product Information
- Brand Tru-Flate
- MFR # 30-418-2
- Zoro # G0988355
- UPC # 046503304184
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in |
Thread Size | 0.305-32 |
Length | 2 in |
Valve Size | Standard Bore |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 2 in |
Details
Item | Snap-In Valve |
Material | Rubber |
Includes | Cap |
Color | Black |
Standards | TR418 |
Range | 60 psi |
For Use With | Golf Carts and Specialty Vehicles, Hand Truck Tires, Wheelbarrows |
Max. Air Pressure | 60 psi |
Product Type | Tire Valve |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows |
Maximum Operating Air Pressure | 60 psi |
Valve Shape | Straight |
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Golf Carts, Hand Trucks, Other Specialty Vehicles, Wheelbarrows, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 2 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.453 in, Standards TR418, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM High Tone Disc Horn, Electric, 5" L (52220)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 15" Trvl (28323)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- TRU-FLATE V Core Hsg, 0.305-32, Brs, TRCH-3, PK10 (34-963-10)
- REMA TIP TOP REMA TIP TOP Replacement Valve Stem for TR 218A/220A (9T-LB)
- Tru-Flate Tire Valves & Valve Caps