Shop All Tire Valves & Valve Caps
Tru-Flate
Snap-In V, 0.305-32, 1-1/4 In, PK2
Mfr # 30-415-2
Zoro # G0419833
product price: $1.99
/pk 2, $1.00/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Valve Size Standard Bore
- Color Black
- Max. Air Pressure 60 psi
- Standards TR415
Product Information
- Brand Tru-Flate
- MFR # 30-415-2
- Zoro # G0419833
- UPC # 046503304153
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Standard Bore |
Length | 1 1/4 in |
Thread Size | 0.305-32 |
Rim Hole Size | 0.625 in |
Overall Length | 1 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Details
Material | Rubber |
Color | Black |
Max. Air Pressure | 60 psi |
Standards | TR415 |
For Use With | Automobile Tires |
Range | 60 psi |
Includes | Cap |
Item | Snap-In Valve |
Product Type | Tire Valve |
Valve Stem Angle | 180 Degrees |
Compatible Vehicle Type | Automobiles |
Maximum Operating Air Pressure | 60 psi |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Description
Snap-In Valve, Product Type Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 60 psi, Color Black, Overall Length 1 1/4 in, Material Rubber, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR415, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Battery Cut-Off Switch (41860)
- GATES Radiator Coolant Hose 1998 Volvo Wah 12.7L (28212)
- WESTIN Premier Oval Nerf Step Bar Mount Kit (22-1125)
- BUYERS PRODUCTS Clear Raised 5 Inch LED Strobe Light (8891006)
- TRU-FLATE Snap-In V, 0.305-32, 2-1/2 In, PK50 (30-423-50)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE Scdr Type V Cap, 0.305-32, Met, PK4 (38-600-4)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 (32-547-10)
- TRU-FLATE Fem Lge Bore V Adptr, 0.305-32, Brs, PK5 (37-080)
- HALTEC O-Ring Tire Valves, 2.6 In, PK10 (TV-545D)
- Tru-Flate Automotive Tire & Wheel