Shop All Tire Valves & Valve Caps
Tru-Flate
Scdr Type V Cap, 0.305-32, Met, PK4
Mfr # 38-600-4
Zoro # G0568547
product price: $1.99
/pk 4, $0.50/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Length 3 47/50 in
- Color Chrome
- Diameter 4/5 in
- Material Metal
Product Information
- Brand Tru-Flate
- MFR # 38-600-4
- Zoro # G0568547
- UPC # 046503386005
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 3 47/50 in |
Diameter | 4/5 in |
Overall Diameter | 13/16 in |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Overall Length | 3 15/16 in |
Details
Item | Screwdriver Valve Cap |
Color | Chrome |
Material | Metal |
Product Type | Tire Valve Caps |
Finish | Nickel Plated |
Design | Screwdriver Seal |
Cap Shape | Round |
Description
Screwdriver Valve Cap, Product Type Tire Valve Caps, Design Screwdriver Seal, Cap Shape Round, Color Chrome, Overall Length 3 15/16 in, Overall Diameter 13/16 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Metal, Finish Nickel Plated, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- AFTERMARKET black 11ga under serrated (A-211-001-AI)
- CHAMPION SPARK PLUGS Uy6:Copper Plus Small Eng Pr-Each/Bx-8,842 (842)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1316)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- TRU-FLATE Dome Shaped Std V Cap, 0.305-32, Np, PK100 (38-772-100)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- STEELMAN TPMS Valve Core Short, Red, PK100 (99041)
- Tru-Flate Tire Valves & Valve Caps