Shop All Tire Valves & Valve Caps
Tru-Flate
Male Lge Bore V Adptr, 0.305-32, Brs, PK5
Mfr # 37-096
Zoro # G3321026
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305-32
- Standards TRAD-1
- For Use With Tubeless Tractor Tires
- Material Brass
- Length 1 in
Product Information
- Brand Tru-Flate
- MFR # 37-096
- Zoro # G3321026
- UPC # 046503370967
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305-32 |
Length | 1 in |
Valve Size | Large Bore |
Diameter | 1/2 in |
Overall Diameter | 1/2 in |
Overall Length | 1 in |
Details
Standards | TRAD-1 |
Item | Male Large Bore Valve Adapter |
For Use With | Tubeless Tractor Tires |
Material | Brass |
Color | Brass |
Product Type | Valve Adapter |
Valve Shape | Straight |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Tubeless Tractors |
Description
Male Large Bore Valve Adapter, Product Type Valve Adapter, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Large Bore, Thread Size 0.305-32, Compatible Vehicle Type Tubeless Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Brass, Overall Length 1 in, Overall Diameter 1/2 in, Material Brass, Standards TRAD-1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 13 LB Utility Anchor Kit (41622)
- PROTO Puller Spring Clip (J4011S)
- ACDELCO Coil Asm Ign, 19418991 (19418991)
- QUICKCABLE Standard Fuse Tab Adapter, PK25 (169146-025)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- TRU-FLATE V Core Hsg, 0.305-32, Brs, TRCH-3, PK10 (34-963-10)
- TRU-FLATE Hex V Cap, 0.305-32, Met, Heat, PK4 (38-712-4)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- HALTEC Valve Stem Installation Tool (TL-665-1)
- Tru-Flate Tire Valves & Valve Caps