Shop All Tire Valves & Valve Caps
Tru-Flate
Hp Snap-In V, 0.305-32, 1-1/4 In, PK50
Mfr # 30-600-50
Zoro # G2454882
product price: $48.69
/pk 50, $0.97/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305-32
- Range 80 psi
- Includes Cap, Core
- For Use With Automobile Tires
- Valve Size Standard Bore
Product Information
- Brand Tru-Flate
- MFR # 30-600-50
- Zoro # G2454882
- UPC # 046503306027
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305-32 |
Valve Size | Standard Bore |
Rim Hole Size | 0.453 in |
Length | 1 17/64 in |
Maximum Rim Hole Size | 0.453 in |
Overall Length | 1 1/4 in |
Details
Range | 80 psi |
Includes | Cap, Core |
For Use With | Automobile Tires |
Material | Brass, Rubber |
Max. Air Pressure | 80 psi |
Color | Black |
Standards | TR600HP |
Item | High Pressure Snap-In Valve |
Product Type | High Pressure Valve |
Compatible Vehicle Type | Automobiles |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 80 psi |
Valve Shape | Straight |
Description
High Pressure Snap-In Valve, Product Type High Pressure Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Black, Overall Length 1 1/4 in, Material Brass, Rubber, Includes Cap, Core, Maximum Rim Hole Size 0.453 in, Standards TR600HP, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- PARKER 90Deg Swivel Male Elbow, 3/8 In. (169PTC-6-6)
- AU-VE-CO PRODUCTS GM WEATHERSTRIP RETAINER 100PK (AV10744)
- A & I PRODUCTS SAFETY SLIDE LOCK REPAIR KIT 4.5" x4.5" x2" (A-13004000)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 (32-547-10)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- DILL AIR CONTROLS 45dg ALCOA STEM 138 LENGTH (DILTR553C)
- Tru-Flate Tire Valves & Valve Caps