Shop All Tire Repair Patches & Cements
Tru-Flate
High Speed Buffing Cone, 2-1/2" Dia.
Mfr # 18-259
Zoro # G1902862
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Repairing Tires
- Performance Heavy Duty
- Diameter 2 1/2 in
- Material Steel
- Features 25000 rpm
Product Information
- Brand Tru-Flate
- MFR # 18-259
- Zoro # G1902862
- UPC # 046503182591
- Country of Origin China
- Category Tire Repair Patches & Cements
Dimensions
Diameter | 2 1/2 in |
Width | 2-1/2" |
Overall Diameter | 2 1/2 in |
Details
Description
Heavy-Duty Buffing Cone, Grit 60, Material Steel, Color Copper, Overall Diameter 2 1/2 in, Maximum Operating Speed 25,000 RPM, Performance Heavy Duty, Application Tire Repair, Standards OSHA 29CFR 1910.177
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, S (WFCCC-SMALL)
- SCHLEY 2Piece Extension Protectors Essential Kit (SCH15900)
- ILC Replacement For Chevrolet Chevy, 2006 Malibu 22L Starter (2006 MALIBU 2.2L STARTER)
- TRAILFX LADDER RACK 1500 Pound Capacity MultiFit Powder Coated Black Steel (FCLR001B)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- TRU-FLATE Lg Rnd Radial Tire Patch, 4-1/8 In L, PK10 (14-140)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK48 (15-295)
- TRU-FLATE Tire Repair Boot, 1-5/8 In Dia, PK40 (14-152)
- TRU-FLATE Cam-Cure Cement, 8 oz. (12-287)
- TRU-FLATE Tire Repair Boot, PK15 (15-297)
- NEWALTHLETE Rubber Tire Patch Kit (NE1626576)
- Tru-Flate Tire Repair Patches & Cements