Shop All Tire Valves & Valve Caps
Tru-Flate
Hex V Cap, 0.305-32, Met, Heat, PK4
Mfr # 38-712-4
Zoro # G2166087
product price: $1.85
/pk 4, $0.46/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Length 3 47/50 in
- Features Heavy Duty
- Color Chrome
- Diameter 4/5 in
Product Information
- Brand Tru-Flate
- MFR # 38-712-4
- Zoro # G2166087
- UPC # 046503387125
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 3 47/50 in |
Diameter | 4/5 in |
Compatible Valve Size | Standard Bore |
Overall Length | 3 15/16 in |
Compatible Thread Size | 0.305-32 |
Overall Diameter | 13/16 in |
Details
Item | Hex Valve Cap |
Features | Heavy Duty |
Color | Chrome |
Material | Brass |
Product Type | Tire Valve Caps |
Finish | Chrome Plated |
Cap Shape | Hex |
Design | Seal |
Description
Hex Valve Cap, Product Type Tire Valve Caps, Design Seal, Cap Shape Hex, Color Chrome, Overall Length 3 15/16 in, Overall Diameter 13/16 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Kohler Ch395-3031 12-Volt; Ccw; 14-Tooth 17-098-04 -04S -12S (410-58099)
- GENUINE Genuine Coolant Hose Flange, 06H121132H (06H121132H)
- WALKER EXHAUST Exhaust Muffler, 18551 (18551)
- KEN-TOOL T24B-11 1" Id Rubber Grip W Dual Flange (35924-11)
- TRU-FLATE Snap-In V, 0.305-32, 2-1/2 In, PK50 (30-423-50)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- MASTERCOOL VALVE CORE RMVR/INSTLR STANDARD (ME91490)
- Tru-Flate Automotive Tire & Wheel