Shop All Tire Valves & Valve Caps
Tru-Flate
Hc Acc V Core, 0.206-36, Brs, 200psi, PK100
Mfr # 38-830-100
Zoro # G0566833
product price: $25.99
/pk 100, $0.26/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 200 psi
- Standards ll-V-25, TR C-1
- Max. Air Pressure 200 psi
- Thread Size 0.206-36
- For Use With Tires
Product Information
- Brand Tru-Flate
- MFR # 38-830-100
- Zoro # G0566833
- UPC # 046503388306
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.206-36 |
Diameter | 1/50 in |
Valve Size | Standard Bore |
Length | 3 3/4 in |
Overall Length | 3 3/4 in |
Overall Diameter | 1/32 in |
Details
Item | Hydraulic Accumulator Valve Core |
Range | 0 to 200 psi |
Standards | ll-V-25, TR C-1 |
Max. Air Pressure | 200 psi |
For Use With | Tires |
Operating Temp. Range | -40 Degrees to 225 Degrees F |
Material | Brass |
Color | Chrome |
Product Type | Core Valve |
Valve Shape | Straight |
Maximum Operating Temperature | 225 Degrees F |
Minimum Operating Air Pressure | 0 psi |
Minimum Operating Temperature | -40 Degrees F |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 200 psi |
Description
Hydraulic Accumulator Valve Core, Product Type Core Valve, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.206-36, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Chrome, Overall Length 3 3/4 in, Overall Diameter 1/32 in, Material Brass, Maximum Operating Temperature 225 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards ll-V-25, TR C-1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- HALTEC 1" Inflate-Thru Valve Cap (DS-1)
- PUROLATOR Purolator PBL16311 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL16311)
- DYNA BEADS Tire Balancing Beads, 12 oz. (Fleet)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 (30-414-50)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- MILTON Tubeless Truck Tire Valve, 4-17/32", PK5 (486)
- Tru-Flate Automotive Tire & Wheel