Shop All Tire Valves & Valve Caps
Tru-Flate
Dome Shaped V Cap, Bk, Plstc, PK100
Mfr # 38-505-100
Zoro # G0473584
product price: $14.79
/pk 100, $0.15/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Length 1 1/4 in
- Includes 4 Chrome Nuts
- Color Black
- Standards TRVC8
Product Information
- Brand Tru-Flate
- MFR # 38-505-100
- Zoro # G0473584
- UPC # 046503385060
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 1 1/4 in |
Diameter | 2/5 in |
Compatible Thread Size | 0.305-32 |
Overall Diameter | 13/32 in |
Overall Length | 1 1/4 in |
Compatible Valve Size | Standard Bore |
Details
Item | Valve Cap |
Includes | 4 Chrome Nuts |
Color | Black |
Standards | TRVC8 |
Material | Plastic |
Product Type | Tire Valve Caps |
Design | Grip Seal |
Cap Shape | Round |
Description
Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Black, Overall Length 1 1/4 in, Overall Diameter 13/32 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Plastic, Finish Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Dipstick, 917-008 (917-008)
- BALDWIN FILTERS Filter (B40150)
- HONEYWELL Honeywell Small Thermostat Guards CG511A1000 (CG511A1000)
- GROTE Primary Wire, 16 Gauge, Brown, 100 ft.Spool (87-8001)
- TRU-FLATE V Core Hsg, 0.305-32, Brs, TRCH-3, PK10 (34-963-10)
- TRU-FLATE Fem Lge Bore V Adptr, 0.305-32, Brs, PK5 (37-080)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- TRU-FLATE V Ext, 7 In, 7 In, 0.305-32, Bk, Rbr/Brs, PK2 (38-400)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- HALTEC 90°-Bend Tubeless Air/Liquid Valve (TV-622A)
- Tru-Flate Automotive Tire & Wheel