Shop All Tire Valves & Valve Caps
Tru-Flate
Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50
Mfr # 38-313-50
Zoro # G1392492
product price: $68.15
/pk 50, $1.36/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Length 2 1/2 in
- Material Brass
- Diameter 13/200 in
- Color Chrome
Product Information
- Brand Tru-Flate
- MFR # 38-313-50
- Zoro # G1392492
- UPC # 046503383134
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 2 1/2 in |
Diameter | 13/200 in |
Compatible Thread Size | 0.305-32 |
Compatible Valve Size | Standard Bore |
Overall Length | 2 1/2 in |
Overall Diameter | 1/16 in |
Details
Item | Double Seal Valve Extension |
Material | Brass |
Color | Chrome |
Product Type | Double Sealing Extensions |
Finish | Nickel Plated |
Cap Shape | Round |
Design | Flexible Tire Valve Extenders |
Description
Double Seal Valve Extension, Product Type Double Sealing Extensions, Design Flexible Tire Valve Extenders, Cap Shape Round, Color Chrome, Overall Length 2 1/2 in, Overall Diameter 1/16 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Nickel Plated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 5 gal Lubricating Oil Pail 320 ISO Viscosity, 60 SAE (L0766-060)
- PUROLATOR Purolator C25864 PurolatorONE Advanced Cabin Air Filter (C25864)
- COWLES PRODUCTS 150REEL FLEX CHROME DOOR EDGE MLDG (PS39200)
- BALDWIN FILTERS Air Filter, 19-3/4 in. Lx11 in. dia. (PA30073)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- TRU-FLATE Dome Shaped V Cap, Bk, Plstc, PK100 (38-505-100)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- FORNEY Tank Valve Schroeder (75543)
- Tru-Flate Tire Valves & Valve Caps