Shop All Tire Repair Patches & Cements
Tru-Flate
Cam-Cure Cement, 8 oz.
Mfr # 12-287
Zoro # G1158263
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Flammable / Non Flammable Flammable
- Used For Tires
- Size 8 oz
- Max. Safe Storage Temp. 100 Degrees F
Product Information
- Brand Tru-Flate
- MFR # 12-287
- Zoro # G1158263
- UPC # 046503122870
- Country of Origin China
- Category Tire Repair Patches & Cements
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Container Type | Can |
Flammable / Non Flammable | Flammable |
Used For | Tires |
Item | Cam-Cure Cement |
Max. Safe Storage Temp. | 100 Degrees F |
Operating Temp. | 32 Degrees F |
Features | Chemical Vulcanizing |
Number of Pieces | 1 |
Color | Clear |
Form | Vulcanizing Cement |
Type | Flammable |
Application | For Professional Use |
Product Type | Cam-Cure Cement |
Maximum pH Level | Not Rated |
Maximum Safe Storage Temperature | 100 Degrees F |
Maximum Operating Temperature | 32 Degrees F |
Product Form | Gel |
Minimum Operating Temperature | 32 Degrees F |
Net Weight | 8 oz |
Flammability | Flammable |
Compatible Tire Type | Universal |
Description
Cam-Cure Cement, Product Type Cam-Cure Cement, Product Form Gel, Container Type Can, Container Size 8 oz, Compatible Tire Type Universal, Color Clear, Standards Not Applicable, Features Chemical Vulcanizing, Flammability Flammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F, Net Weight 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Hood Seal Ret 5/16" Hole Size 1 7/16" Stem PK25 (5995PK)
- FLEXTECH Heavy Duty Radiator Hose, 2-13/32In, Blue (C40-238(36))
- TITAN SPLITTER SWIVEL 2- WAY (TL19445)
- WEGMANN AUTOMOTIVE BX/25 3.75oz COATED LT TRUCK (T375N)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK20 (14-139)
- TRU-FLATE Lg Rnd Radial Tire Patch, 4-1/8 In L, PK10 (14-140)
- TRU-FLATE Tire Repair Boot, 1-5/8 In Dia, PK40 (14-152)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK48 (15-295)
- TRU-FLATE Super-Grip Split Eye Ndl, Stl (15-227)
- TRU-FLATE Tire Repair Boot, PK15 (15-297)
- STEELMAN 1-3/4" Universal Tire Repair Patch, Box of 50 (JSRG6)
- Tru-Flate Automotive Tire & Wheel