Shop All Inkjet Printers
Troy
M406dn MICR Printer
Mfr # 100871101
Zoro # G706485771
product price: $1,610.99
/ea
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 40 ppm
- Print Resolution (Black) 1200 x 1200 dpi
- Connector/Port/Interface Ethernet; USB
Product Information
- Brand Troy
- MFR # 100871101
- Zoro # G706485771
- UPC # 1008711011
- Country of Origin United States
- Category Inkjet Printers
Dimensions
Height | 18.7" |
Depth | 30.8" |
Width | 15" |
Maximum Paper Size | 8.5 x 14 |
Details
Item | Printers |
Scanner Type | Laser |
Printer Output | Black/White |
Print Speed (Black) | 40 ppm |
Print Resolution (Black) | 1200 x 1200 dpi |
Connector/Port/Interface | Ethernet; USB |
Network Ready | Yes |
Network Types | 10/100/1000Base-T Ethernet |
Network Capable | Yes |
LCD Display | Yes |
Duplex Printing | Automatic |
First Page Out | 6.3 s |
Paper Input Capacity (Sheets) | 250 |
Description
Secure your check printing process and make it more efficient. Specifically designed to print checks and other financial documents in house, you can print the entire check including E13-B MICR characters. With fast printing this solution works with either preprinted or blank check stock. If you're looking to reduce your fraud risks, this solution will enable you to eliminate stock with a preprinted MICR line to a less expensive, more secure blank check stock. Includes check-enhanced functionality and added security features to streamline printing and help protect your business from fraud.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- AVERY Label, Ezpeel, Lsr, 1/2X1.75 2PK (AVE5967)
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- BOSTITCH Punch Heads and Disc Set, 9/32" Dia (03203)
- TROY M610dn MICR Printer (106702101)
- CANON PIXMA TS6420aBK Wireless All-in-One Inkjet Printer, Copy/Print/Scan (4462C082)
- CANON PRINTER;INKJET (IB4120)
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- CANON PIXMA iP8720 Wireless Photo Inkjet Printer (8746B002)
- BROTHER MFC-J1170DW Wireless All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ1170DW)
- EPSON WorkForce Pro WF-C4810 Color Multifunction Printer, Copy/Fax/Print/Scan (C11CJ05205)
- Troy Inkjet Printers