Shop All Pneumatic Parts
Trombetta
Built In 24V Solenoid/Relay
Mfr # 684-2451-032-02
Zoro # G2485911
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number XD3000-24, XD4000-24
- Fits Brand Oasis Manufacturing
- Compatible with Brand Oasis
- Compatible with Manufacturer Part Number XD3000-24, XD4000-24
- Product Type 24V Solenoid/Relay
Product Information
- Brand Trombetta
- MFR # 684-2451-032-02
- Zoro # G2485911
- Country of Origin Multiple
- Category Pneumatic Parts
Details
Item | Built In 24V Solenoid/Relay |
For Use With Mfr. Model Number | XD3000-24, XD4000-24 |
Fits Brand | Oasis Manufacturing |
Compatible with Brand | Oasis |
Compatible with Manufacturer Part Number | XD3000-24, XD4000-24 |
Product Type | 24V Solenoid/Relay |
Description
Built In 24V Solenoid/Relay, Series Not Applicable, Compatible with Grainger Part Number 22NW57, 22NW59, Product Type 24V Solenoid/Relay, Compatible with Manufacturer Part Number XD3000-24, XD4000-24, Compatible with Series Not Applicable, Compatible with Brand Oasis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade Divider Oil 210, 1 Gal. (DIVIDER 210-001)
- ZORO SELECT Grease Fitting, Str, 1/4-18, PK5 (GFD1627)
- BESTORQ 4L700 V Belt, 70 in Outside Length, 1/2 in Top Width, 1 Ribs (4L700)
- KOYO Tapered Roller, 20mm Bore, 47mm OD (HI-CAP30204JR)
- TROMBETTA Built In 12V Solenoid/Relay (684-1251-032-02)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- DYNABRADE Screw, 96080 (96080)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- 3M Rubber Cushion Polishing Whl 45144, 3/4inx1-1/2inx1/4in, 1/pk (45144)
- FREEMAN PBF14UC 1/4" Female Universal Push Button Coupler (PBF14UC)
- SPEEDAIRE Oil Seal, PK2 (TT16114G)
- Trombetta Pneumatic Parts