Shop All Pneumatic Parts
Trombetta
Built In 12V Solenoid/Relay
Mfr # 684-1251-032-02
Zoro # G2485920
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number XD3000-12, XD4000-12
- Fits Brand Oasis Manufacturing
- Compatible with Manufacturer Part Number XD3000-12, XD4000-12
- Compatible with Brand Oasis
- Product Type 12V Solenoid/Relay
Product Information
- Brand Trombetta
- MFR # 684-1251-032-02
- Zoro # G2485920
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Built In 12V Solenoid/Relay |
For Use With Mfr. Model Number | XD3000-12, XD4000-12 |
Fits Brand | Oasis Manufacturing |
Compatible with Manufacturer Part Number | XD3000-12, XD4000-12 |
Compatible with Brand | Oasis |
Product Type | 12V Solenoid/Relay |
Description
Built In 12V Solenoid/Relay, Series Not Applicable, Compatible with Grainger Part Number 22NW57, 22NW59, Product Type 12V Solenoid/Relay, Compatible with Manufacturer Part Number XD3000-12, XD4000-12, Compatible with Series Not Applicable, Compatible with Brand Oasis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, RH (H1030R)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- GATES PowerGrip GT3 Belts - 2M and 3M, 489-3MGT-15 (489-3MGT-15)
- WELD-AID Heavy Duty Nozzle Dip Gel 32 oz./.95L (007094)
- TROMBETTA Built In 24V Solenoid/Relay (684-2451-032-02)
- DYNABRADE Sanding Head (54028)
- SPEEDAIRE Bottom Plug and O-Ring, Heavy Duty (114X78)
- MI-T-M Detergent Strainer, with Check Valve (19-0056)
- MI-T-M Decal, Hepa Filter 20 x 607 (34-2759)
- FREEMAN B3814RP 3/8" x 1/4" Brass Reducer Plug (B3814RP)
- CHAMPION PNEUMATIC Safety Valve 1/4in, Asme, 150 Psi (M2839)
- Trombetta Compressor, Air Tank & Pneumatic Tool Parts