Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 500g
Mfr # 7014-4
Zoro # G7213552
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.314 in
- Calibration Tolerance 10 mg
- Material Alloy 8 Stainless Steel
- Class 4
- Calibration Weight Class 4
Product Information
- Brand Troemner
- MFR # 7014-4
- Zoro # G7213552
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 2.314 in |
Overall Width | 1.73 in |
Details
Calibration Tolerance | 10 mg |
Material | Alloy 8 Stainless Steel |
Class | 4 |
Calibration Weight Class | 4 |
Calibration Weight Material | Alloy 8 Stainless Steel |
Measurement Type | Metric |
Finish | polished |
Calibration Weight Style | Cylinder |
Weight Style | Cylinder |
Item - Calibration Weights | Calibration Weight |
Compliance | ANSI, ASTM |
Number of Pieces | 1 |
Item | Calibration Weight |
Calibration Weight Compliance Agency | ANSI, ASTM |
Nominal Mass | 500 g |
Calibration Certificate | No Certificate |
Description
Calibration Weight, Nominal Mass 500 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 2.314 in, Overall Width 1.73 in, Calibration Tolerance 10 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Green Handle (V95-1029)
- DESCO Wescorp Antistatic Cellulose Clear Tape (79203)
- ACME UNITED Clauss 10257 Forged Nickel Plated Straight Office Scissors, 8" (10257)
- CANON Desktop Calculator, 12-Digit, 5-1/5"Wx7-2/5"Dx1-1/10"H, MI (CNMTS1200TSC)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight, Metric, 150g (8442)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, 2kg, Class 1, NVLAP (7012-1W)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, White, PK500 (HS1420B)
- Troemner Shipping & Packing Scales