Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 1g
Mfr # 7025-1T
Zoro # G7049524
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Alloy 8 Stainless Steel
- Number of Pieces 1
- Calibration Weight Style Cylinder
- Calibration Weight Compliance Agency ANSI, ASTM
- Calibration Tolerance 0.034 mg
Product Information
- Brand Troemner
- MFR # 7025-1T
- Zoro # G7049524
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.417 in |
Overall Width | 0.184 in |
Details
Calibration Weight Material | Alloy 8 Stainless Steel |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ANSI, ASTM |
Calibration Tolerance | 0.034 mg |
Compliance | ANSI, ASTM |
Class | 1 |
Calibration Certificate | Non-Accredited |
Weight Style | Cylinder |
Nominal Mass | 1 g |
Material | Alloy 8 Stainless Steel |
Calibration Weight Class | 1 |
Finish | polished |
Item | Calibration Weight |
Measurement Type | Metric |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 1 g, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.417 in, Overall Width 0.184 in, Calibration Tolerance 0.034 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- ARROW FASTENER Co. .38in. T50 Staples 506IP (AR309469)
- SHARPIE Permanent Marker, 12 PK (13401)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs (80850114)
- Troemner Bench and Floor Scale Accessories