Shop All Bench and Floor Scale Accessories
Troemner
Precision Weight, Metric, 100g
Mfr # 7017-0T
Zoro # G6790183
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy 8 Stainless Steel
- Measurement Type Metric
- Calibration Weight Class Ultra
- Calibration Tolerance 0.13 mg
- Compliance ANSI, ASTM
Product Information
- Brand Troemner
- MFR # 7017-0T
- Zoro # G6790183
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.346 in |
Overall Width | 0.99 in |
Details
Material | Alloy 8 Stainless Steel |
Measurement Type | Metric |
Calibration Weight Class | Ultra |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 0.13 mg |
Compliance | ANSI, ASTM |
Calibration Weight Style | Cylinder |
Calibration Certificate | Non-Accredited |
Class | Ultra |
Finish | polished |
Calibration Weight Compliance Agency | ANSI, ASTM |
Weight Style | Cylinder |
Nominal Mass | 100 g |
Item | Calibration Weight |
Calibration Weight Material | Alloy 8 Stainless Steel |
Number of Pieces | 1 |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class Ultra, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.346 in, Overall Width 0.99 in, Calibration Tolerance 0.13 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Silver Clip Zinc Plated, Pk5 (307-T093)
- NEENAH PAPER ColoPaper, StardustWhite, 500, PK250 (22401)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- DIXON TICONDEROGA DIXON TICONDEROGA Carpenter Pencil, BlackRed, 7 in L (14100)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852TR)
- Troemner Shipping & Packing Scales