Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 3000g
Mfr # 8422
Zoro # G4771995
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 2.718 in
- Overall Height 4.125 in
- Weight Style Cylinder
- Material 303 Stainless Steel
- Class 4
Product Information
- Brand Troemner
- MFR # 8422
- Zoro # G4771995
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 2.718 in |
Overall Height | 4.125 in |
Details
Weight Style | Cylinder |
Material | 303 Stainless Steel |
Class | 4 |
Compliance | ANSI, ASTM |
Nominal Mass | 3,000 g |
Includes | Case |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 60 mg |
Calibration Weight Compliance Agency | ANSI, ASTM |
Finish | Satin |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Calibration Certificate | No Certificate |
Item | Calibration Weight |
Calibration Weight Class | 4 |
Calibration Weight Material | 303 Stainless Steel |
Description
Calibration Weight, Nominal Mass 3,000 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 303 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 4.125 in, Overall Width 2.718 in, Calibration Tolerance 60 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- FELLOWES Automax Shredder Waste Bags, 16 to 20g (3608401)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Green, 100/Case (G14043C)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- TROEMNER Precision Weight, Metric, 100g (7017-1T)
- TROEMNER Calibration Weight, Metric, 100g (8444)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, Med, Wht, PK500 (HS14251B)
- Troemner Bench and Floor Scale Accessories