Shop All Bench and Floor Scale Accessories
Troemner
Calibration Weight, Metric, 100g
Mfr # 8444
Zoro # G6649824
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ANSI, ASTM
- Compliance ANSI, ASTM
- Includes Case
- Nominal Mass 100 g
- Material 316 stainless steel
Product Information
- Brand Troemner
- MFR # 8444
- Zoro # G6649824
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.99 in |
Overall Height | 1.085 in |
Details
Calibration Weight Compliance Agency | ANSI, ASTM |
Compliance | ANSI, ASTM |
Includes | Case |
Nominal Mass | 100 g |
Material | 316 stainless steel |
Finish | Satin |
Calibration Certificate | No Certificate |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 2 mg |
Class | 4 |
Item | Calibration Weight |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 4 |
Weight Style | Cylinder |
Measurement Type | Metric |
Calibration Weight Material | 316 Stainless Steel |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material 316 Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 1.085 in, Overall Width 0.99 in, Calibration Tolerance 2 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD FasTab Hanging Folders, Letter Size, 1/3-Cut Tabs, White, PK20, 20PK (64002)
- AVERY Heavy-Duty Industrial SDS Binder, 2" One- (7771118951)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- TROEMNER Precision Weight, Cylinder, 100g, Class 1 (8144W)
- TROEMNER Calibration Weight, Metric, 500g (8432)
- TROEMNER Calibration Weight Set, Metric, 200 to 2g (7258-1W)
- TROEMNER Precision Weight, Metric, 500g (7014-4)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- TROEMNER Precision Weight, Metric, 100g (7017-4)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Small, Brown, PK500 (HS120312)
- Troemner Bench and Floor Scale Accessories