Shop All Stamps and Ink Pads
Trodat
Trodat Round Stamp, Time and Date Received, Conventional, 2" Diameter
Mfr # T2910
Zoro # G6076680
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend RECEIVED; DATE; TIME
- Material Metal;Plastic
- Weight 0.288 lbs
- Includes Includes one stamp.
- Ink Types Conventional
Product Information
- Brand Trodat
- MFR # T2910
- Zoro # G6076680
- UPC # 10736029107
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Impression Diameter | 2" |
Details
Item | Stamps |
Legend | RECEIVED; DATE; TIME |
Material | Metal;Plastic |
Weight | 0.288 lbs |
Includes | Includes one stamp. |
Ink Types | Conventional |
Years | 10 |
Stamp Type | Message Dater |
Description
Trodat® Trodat Round Stamp, Time and Date Received, Conventional, Two-Inch Diameter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- BETTER OFFICE PRODUCTS Mini Plastic Clipboards, Low Profile Clips, Asst'd Translucent Colors, A6 Memo Size, 53inx8in, 10PK (45299)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Green Ink, Black Barrel, PK12 (60154)
- TRODAT 12-Message Business Stamp (TDTE4817)
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- TRODAT T5117 Message Stamp Replacement Ink Pad (TDTP5460BK)
- TRODAT Received Date Stamp (TDTE4752)
- TRODAT Date Only Stamp (TDTE4820)
- TRODAT Micro 5-in-1 Date Stamp (TDTE4850L)
- 2000 PLUS Replacement Ink Pad, Black (65486)
- Trodat Stamps and Ink Pads