Shop All Stamps and Ink Pads
Trodat
Stamp, Self Inking Dater
Mfr # 5002
Zoro # G6360807
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Bands 4
- Legend DATE
- Material Metal;Plastic
- Size 1.5"
- Stamp Ink Color Black
Product Information
- Brand Trodat
- MFR # 5002
- Zoro # G6360807
- UPC # 010736050026
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.5" |
Imprint Area Height | 0.38" |
Imprint Area Width | 1.63" |
Details
Item | Stamps |
Number of Bands | 4 |
Legend | DATE |
Material | Metal;Plastic |
Stamp Ink Color | Black |
Includes | Includes one stamp. |
Ink Color | Black |
Weight | 0.434 lbs |
Ink Types | Self-Inking |
Years | 10 |
Description
Stamp,Self Inking Dater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 14ft, PK250 (KGBT 14g x 14ft x 250)
- UNI-BALL Signo 207 Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (1739929)
- AVERY Tabs, Repos, 2.5X1, Pstl, 48Pk (AVE74867)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Green, PK5000 PK (103366)
- TRODAT Micro Message Date Stamp (TDTE4853L)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- TRODAT 10-Digit Self-Inking Stamp (TDTT55510)
- TRODAT Do-it-Yourself Stamp (TDT5915)
- TRODAT Date Only Stamp (TDTE4820)
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- Trodat Stamps and Ink Pads