Shop All Stamps and Ink Pads
Trodat
Stamp, Self Ink Dtr Diy, 1x1.625
Mfr # 5916
Zoro # G6360868
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 4
- Material Plastic
- Stamp Ink Color Blue/Red
- Imprint Area Height 1"
- Imprint Area Width 1.63"
Product Information
- Brand Trodat
- MFR # 5916
- Zoro # G6360868
- UPC # 010736059166
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 1" |
Imprint Area Width | 1.63" |
Details
Item | Stamp,Self Ink Dtr Diy,1x1.625 |
Number of Bands | 4 |
Material | Plastic |
Stamp Ink Color | Blue/Red |
Ink Color | Blue/Red |
Includes | Includes stamp, red/blue stamp pad, 300 characters and tweezers. |
Weight | 0.34 lbs |
Number of Lines | 1 to 2 |
Stamp Type | Custom Dater |
Ink Types | Pre-Inked |
Years | 10 |
Description
Stamp,Self Ink Dtr Diy,1x1.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Spiralbound (63572)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- ZORO SELECT Blank Dot Label Green 1"W, Pk1000 (3VCN6)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- TRODAT Professional Numberer (TDTT5558)
- TRODAT Professional 12 Message Date Stamp (TDTT5117)
- TRODAT Micro Message Date Stamp (TDTE4853L)
- TRODAT E4822 Replacement Red Ink Pad (TDTP4911RE)
- TRODAT Replacement Ink Pad (TDTP5470BK)
- TRODAT Professional 5-in-1 Date Stamp (TDTT5444)
- XSTAMPER Refill Ink Cartridges, 5/PK, Black 5PK (XST22012)
- Trodat Stamps and Ink Pads