Shop All Stamps and Ink Pads
Trodat
Self-Inking Stamps, 12-Message, Self-Inking, 1 1/4 x 3/8, Red
Mfr # E4822
Zoro # G4599662
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend APPROVED; CONFIDENTIAL; COPY; EMAILED; ENTERED; FAXED; FOR DEPOSIT ONLY; ORIGINAL; PAID; POSTED; RECEIVED; VOID
- Number of Bands 1
- Material Plastic
- Size 0.38 x 1.25
- Stamp Ink Color Red
Product Information
- Brand Trodat
- MFR # E4822
- Zoro # G4599662
- UPC # 10736059821
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 0.38 x 1.25 |
Imprint Area Height | 0.38" |
Imprint Area Width | 1.25" |
Details
Legend | APPROVED; CONFIDENTIAL; COPY; EMAILED; ENTERED; FAXED; FOR DEPOSIT ONLY; ORIGINAL; PAID; POSTED; RECEIVED; VOID |
Item | Stamps |
Number of Bands | 1 |
Material | Plastic |
Stamp Ink Color | Red |
Weight | 0.15 lbs |
Features | 12 Selectable Messages |
Stamp Type | Message |
Number of Wheels | 1 |
Ink Types | Self-Inking |
Description
Trodat® Self-Inking Stamps, 12-Message, Self-Inking, 1 1/4 x 3/8, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASBRO Operation Game 34 pc (HSBB2176)
- EXPO Marker, Dryers, Magn, Chsl, PK8 (1944741)
- PERM-A-STORE Turtle Lock - 6410 (11-675956)
- EXPO Marker, Wet-Erase, , Fine Point, 12/DZ, AST PK (SAN2134347)
- TRODAT Stamp, Econ Self Ink Received (5186)
- TRODAT Professional Numberer (TDTT5558)
- TRODAT EcoPrinty 5-In-1 Date Stamp Replacement Pad (TDTP4750RD)
- TRODAT Professional 12 Message Date Stamp (TDTT5117)
- TRODAT Do-it-Yourself Date Stamp (TDT5916)
- TRODAT T5117 Message Stamp Replacement Ink Pad (TDTP5460BK)
- ACCU-STAMP2 Microban Message Stamp, Received, 5/16" (038835)
- Trodat Stamps and Ink Pads