TRIXIE Pet Products 55968 Chicken Coop Duplex With Outdoor Run
Mfr # 55968
Zoro # G403900195
Product Information
- Brand Trixie Pet Products
- MFR # 55968
- Zoro # G403900195
- UPC # 4011905559681
- Country of Origin China
- Category Farm Animal Supplies
Description
Chickens produce nutritious eggs, organic fertilizer, and are low-cost pets to maintain. Because they need plenty of room to roam and stretch their wings while still feeling safe, our trixie duplex chicken coop with outdoor run is ideal for these lively companions. This large coop has two sleeping houses with removable roosting poles, non-slip ramps, and sliding doors to restrict access. For easy maintenance, we've also included two metal pull-out trays. Each adjoining nesting boxes can be converted into two separate spaces using our removable divider. Hinged roofs with locking arms open above each box for egg collection. The outdoor run is ideal for free range, and even has a partition door in the middle that can be used to separate your flock. The large front door and top openings allow for easy access, while the close-mesh galvanized metal grid, metal slide latches, and fixtures for padlock keep out unwanted visitors.
Features- Suitable for up to 6 standard size chickens or 10 bantams.
- 2 Sleeping houses with removable roosting poles, sliding doors and ramps.
- 2 Nesting houses with hinged roofs, removable dividers and fixtures for padlocks.
- Metal pull-out trays for fast and easy cleaning.
- Spacious outdoor run with partition door to restrict access.
- Front and top doors for easy access to your flock.
- Assembly required. All hardware included.
- Material - Glazed fir, Close-mesh galvanized grid, Composite asphalt shingles, Metal, Plastic.
- Sleeping house doors - 8.5 W x 13 H in.
- Pull-out trays - 19 W x 3 H in.
- Outdoor run top opening - 17 x 23 in.
- Outdoor run front doors - 21 W x 11 H in.
- Dimension - 123.5 x 42.5 x 27.5 in.
- Item Weight - 113.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Air Cleaner Cover (24 743 08-S)
- CLASSIC ACCESSORIES R-Pod Trailer Cover, up to 16 ft 6"L Grey (80-198-141001-00)
- ZORO SELECT Pennants, Polyethylene, Multicolor, 60 ft. (PL-1 M/C)
- MTD Throttle Cable (753-05903)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62335 Rabbit Hutch With A View (62335)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62338 Rabbit Hutch With Peaked Roof; Small (62338)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62405 2-Story Rabbit Hutch; Medium (62405)
- TRIXIE PET PRODUCTS Rabbit Hutch With Gabled Roof (62336)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 55963 Chicken Coop - Glazed Pine (55963)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 62285 Outdoor Run With Mesh Cover; Extra Large (62285)
- SBS EQUINE Toe Grow Spray - 16 oz (SB307769)
- Trixie Pet Products Farm Animal Supplies