Shop All Pegboard Bins
Triton Products
Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack
Mfr # 77500
Zoro # G9480064
original price:
$9.09
1% off
new price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Hook Depth 0.75 in.
- Includes Mounting Hardware
- Overall Width 2 1/2 in
Product Information
- Brand Triton Products
- MFR # 77500
- Zoro # G9480064
- UPC # 819175001060
- Country of Origin China
- Category Pegboard Bins
Dimensions
Hook Depth | 0.75 in. |
Overall Width | 2 1/2 in |
Overall Depth | 1/4 in |
Overall Height | 1 1/4 in |
Overall Length | 2 1/2 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in. and 1/8 in. |
Details
Color | Silver |
Material | Steel |
Includes | Mounting Hardware |
Locking System | Screw-In |
Number of Hooks | 2 |
Item | Pegboard BinClip |
Finish | Zinc Plated |
Assembled | Yes |
Construction | welded |
Hole Spacing | 1 in |
Green Environmental Attribute | Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane |
Hole Shape | Round |
Type | Locking Style |
Projection | 1/4" |
For Pegboard Hole Shape | Round |
Accessory Type | Bin Mounting Clip |
For Pegboard Hole Spacing | 1 in. |
Description
Bin Mounting Clip, Number of Hooks 2, Overall Height 1 1/4 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, 1/4 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Bin Mounting Clip Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 8-1/4 in x 18 in x 9 in, Clear (QUS265CL)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4824S-5C)
- BUCKHORN Straight Wall Container, Gray, Polyethylene, 48 in L, 15 in W, 7 1/2 in H (SW4815080201000)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2501-4S-95)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126W)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Red Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020RBWS)
- TRITON PRODUCTS 12 In. W x 10 In. D White Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-WHT)
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- Triton Products Pegboard Bins