Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Green
Mfr # 3-210GRNWS
Zoro # G102754372
Key Features
- Overall Width 4.125 in.
- Overall Depth 5.375 in.
- Overall Height 3 in.
- Load Capacity 12 lbs
- Material Polypropylene
Product Information
- Brand Triton Products
- MFR # 3-210GRNWS
- Zoro # G102754372
- UPC # 819175006577
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 4.125 in. |
Overall Depth | 5.375 in. |
Overall Height | 3 in. |
Details
Color | Green |
Load Capacity | 12 lbs |
Material | Polypropylene |
Item | Wall Storage Bin Kit |
Description
The revolutionary LocBin wall mount bin and rail system offers a complete secure and cost effective plastic bin wall storage solution. LocBins are versatile and sturdy for garage shop or office. Sort and store small parts hardware tool accessories craft and hobby items and more. LocBin wall storage system eliminates expensive louvered panels. The kit contains everything required for installation. Bins lock together from the bottom and use the interlocking rail system. The top hanging bin for each row attaches to the wall mount rail and the stacked and interlocked bins remain attached to one another. Contents will not mix shift or spill. Storing and organizing small parts using garage shop and hobby room walls is quick and simple. LocBin wall systems take five minutes to install and adding LocBins takes seconds. Customize a bin storage system for any room with this total storage solution. The LocBin can solve just about any organizational problem. Storage problem with ease.
- •The exclusive LocBin hanging bins have an interlocking feature guaranteeing bins will stay locked together when mounted on the wall mount rail
- •Wall mount rail system replaces expensive steel louvered panel systems and has (2) 8-3/4 In. rails that can be installed side by side or separately
- •LocBin wall mount bin system includes wall hangers, mounting hardware and LocBins that attach and mount to the rails and hold up to 30 lbs. per system
- •Each row of bins can be removed from the wall mount rail, taken to the job site and re-attached to the wall mount rail an unlimited number of times
- •Commercial grade, high-density polypropylene with front label area (labels included)
- •Available in Red, Blue, Yellow, Black, Gray, Green, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Yellow, 10 7/8 in L (QUS230YL)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 BLACK)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (SC-10J)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-BLK)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Gray (3-210GRWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Black (3-210BKWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue (3-210BWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Yellow (3-240YWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 69 1/2 in H x 44 in W, 6 Shelves, Gray (1536-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- Triton Products Open Bin Storage Units