Shop All Open Bin Storage Units
Triton Products
Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Blue
Mfr # 3-210BWS
Zoro # G8820738
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.125 in.
- Overall Depth 5.375 in.
- Overall Height 3 in.
- Load Capacity 12 lbs
- Material Polypropylene
Product Information
- Brand Triton Products
- MFR # 3-210BWS
- Zoro # G8820738
- UPC # 819175001404
- Country of Origin China
- Category Open Bin Storage Units
Dimensions
Overall Width | 4.125 in. |
Overall Depth | 5.375 in. |
Overall Height | 3 in. |
Hook Depth | 5.375 in. |
Details
Color | Blue |
Load Capacity | 12 lbs |
Material | Polypropylene |
Item | Wall Storage Bin Kit |
Accessory Type | Bin |
Description
Wall Storage,S,Blue,Bins/Rails,26 pcs., Bin Accessory Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- KRUEGER Therma Level Gauge, Tank 49" D, 1.5" NPT (H-1.5-49)
- ZORO SELECT Pipe, Aluminum, 1 in Pipe Size, 30000 lb Tensile Strength (2ZJ79)
- LITTLE GIANT Recving Station, Stationry, Pwder Coat, Gr (RS-2436-LL)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Green (3-210GRNWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Black (3-210BKWS)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Gray (3-210GRWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Yellow (3-240YWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Red (3-240RWS)
- TRITON PRODUCTS Polypropylene Wall Storage Unit, 14-3/4 in D x 7 in. H x 8.25 in. W, Blue (3-240BWS)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- Triton Products Bin Racks