Shop All Storage Bins
Triton Products
55 lb Storage Bin, Polypropylene, 11 in W, 5 in H, Yellow
Mfr # 3-235Y
Zoro # G8820966
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 55 lb
- Material Polypropylene
- Overall Width 11 in
- Overall Height 5 in
Product Information
- Brand Triton Products
- MFR # 3-235Y
- Zoro # G8820966
- UPC # 819175003231
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 11 in |
Overall Height | 5 in |
Inside Width | 10-1/8 in |
Inside Height | 4-3/4 in |
Inside Length | 10-1/4 in |
Overall Depth | 10.875 in |
Details
Color | Yellow |
Load Capacity | 55 lb |
Material | Polypropylene |
Item | Storage Bin |
Number of Bins | 1 |
Description
Bin,Yellow,10-7/8 In. x 11 In. x 5 In.,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, Gray, 17 5/8 in L (QED604GY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 4 ZN DBL Peg Hook (N180-037)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Yellow, 5-3/8 in L (3-210Y-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Black, 7-3/8 in L (3-220BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Black, 5-3/8 in L (3-210BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Blue, 5-3/8 in L (3-210B-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Gray, 5-3/8 in L (3-210GR-6)
- TRITON PRODUCTS 12 lb Storage Bin, Polypropylene, 4.125 in W, 3 in H, Red (3-210R)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- Triton Products Storage Bins