Shop All Storage Totes & Containers
Triton Products
Polypropylene Bins, Black, Polypropylene, 4.125 in. W, 3 in. H
Mfr # 022
Zoro # G7242153
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 12 lbs
- Material Polypropylene
- Overall Height 3 in.
- Overall Width 4.125 in.
Product Information
- Brand Triton Products
- MFR # 022
- Zoro # G7242153
- UPC # 819175000049
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Height | 3 in. |
Overall Width | 4.125 in. |
Depth | 7.375 in. |
Overall Depth | 7.375 in. |
Details
Color | Black |
Load Capacity | 12 lbs |
Material | Polypropylene |
Item | Polypropylene Bins |
Description
Storage Bin,7-3/8 In.X4-1/8 In.X3 In. Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- WESTWARD Compartment Box with 9 compartments, Plastic, 2 7/32 in H x 13-1/2 in W (2HFR6)
- AKRO-MILS 300 lb Storage Bin, Plastic, 11 in W, 10 in H, Clear, 23 7/8 in L (30287SCLAR)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- TRITON PRODUCTS Polypropylene Bin Kit, Yellow, Polypropylene, 11 in. W, 5 in. H (BK-235)
- TRITON PRODUCTS Polypropylene Bin Kit, Yellow, Polypropylene, 4.125 in. W, 3 in. H (BK-210)
- MFG TRAY Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8" Red (780508-5280)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- LEWISBINS LEWISBins Divider Box NDC3120 22-3/8" x 17-3/8" x 12", Light Blue (NDC3120 Lt Blue)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R BLUE)
- Triton Products Storage Totes & Containers