Shop All Storage Bins
Triton Products
Not Specified Storage Bin, Polypropylene, 3 in H, Brown
Mfr # 028-BR
Zoro # G8820616
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity Not Specified
- Material Polypropylene
- Overall Height 3 in
- Number of Bins 8
Product Information
- Brand Triton Products
- MFR # 028-BR
- Zoro # G8820616
- UPC # 819175005129
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Height | 3 in |
Details
Color | Brown |
Load Capacity | Not Specified |
Material | Polypropylene |
Item | Storage Bin |
Number of Bins | 8 |
Description
The TRITON PRODUCTS - 028-BR Storage Bin is a practical solution for keeping your workspace organized. This storage bin measures an overall height of 3 inches, providing adequate space to accommodate various items. The set includes eight bins, offering multiple storage options and allowing you to categorize your items efficiently.
Crafted from durable polypropylene material, the TRITON PRODUCTS - 028-BR Storage Bin promises long-lasting use. Its brown color provides a professional look that can blend seamlessly with different workspace environments. While the load capacity is not specified, this storage bin is designed to hold a variety of general-purpose items.
In conclusion, the TRITON PRODUCTS - 028-BR Storage Bin offers versatile and reliable storage solutions. With its robust construction and convenient number of bins included in each package, it's built to cater to diverse organizational needs in any small business setting.
Crafted from durable polypropylene material, the TRITON PRODUCTS - 028-BR Storage Bin promises long-lasting use. Its brown color provides a professional look that can blend seamlessly with different workspace environments. While the load capacity is not specified, this storage bin is designed to hold a variety of general-purpose items.
In conclusion, the TRITON PRODUCTS - 028-BR Storage Bin offers versatile and reliable storage solutions. With its robust construction and convenient number of bins included in each package, it's built to cater to diverse organizational needs in any small business setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- LEWISBINS Black Plastic 22-3/4 in L, 17-3/4 in W, 1/2 in H (CDC3040XL)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA3)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Gray, 20 1/2 in L (SSB483GY)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Gray (3-240GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Gray, 5-3/8 in L (3-210GR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Black, 7-3/8 in L (3-220BK-6)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 12 lb Storage Bin, Polypropylene, 4.125 in W, 3 in H, Red (3-210R)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Brown, 5-3/8 in L (3-210BR-6)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, Black, 18 in L (QUS260BR)
- Triton Products Storage Bins