Shop All Pegboard Hooks
Triton Products
9 In. W Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard
Mfr # 66661
Zoro # G2441979
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 9 in
- Overall Depth 1 7/8 in
- Overall Height 2 1/4 in
- Number of Hooks 1
Product Information
- Brand Triton Products
- MFR # 66661
- Zoro # G2441979
- UPC # 819175000278
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 9 in |
Overall Depth | 1 7/8 in |
Overall Height | 2 1/4 in |
Inside Dia. | 3/4" |
Inside Width | 3/4 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Hook Depth | 1 5/8 in |
Overall Length | 1 5/8 in |
Panel Hole Size | 3/8 in. |
Description
Multi-Ring Tool Holder, Number of Hooks 1, Overall Height 2 1/4 in, Overall Length 1 5/8 in, Overall Width 9 in, 1 5/8 in Hook Depth, For Pegboard Hole Size 1/4 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, Multi-Ring Toolholder Accessory Type, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12 Gal Round Fiber Drum, 130 lb Capacity (FDR-12)
- STRUCTURAL PLASTICS Containment Tray, 30x24, Black (CT300124)
- KNAPE & VOGT Closet Hardware Kit, Steel, 800 lb. (0300-KITA-4CN)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity (14998004)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- TRITON PRODUCTS 3/4 In. I.D. Steel Double Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74212)
- TRITON PRODUCTS 3-3/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75230)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71619)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- ZORO SELECT Double Rod Pegboard Hook, 5-3/4 In, PK10 (5TPD7)
- Triton Products Pegboard Hooks