Shop All Pegboard Hooks
Triton Products
8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack
Mfr # 813
Zoro # G8702484
product price: $5.25
/pk 3, $1.75/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 0.75 in.
- Overall Depth 8.5 in.
- Overall Height 1.75 in.
- Panel Hole Spacing 1 in.
Product Information
- Brand Triton Products
- MFR # 813
- Zoro # G8702484
- UPC # 819175008137
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 0.75 in. |
Overall Depth | 8.5 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Panel Hole Spacing | 1 in. |
Finish | Zinc Plated |
Panel Hole Shape | Round |
Bend Angle | 30 Degrees |
Item | Single Rod,8",30 deg.,PK3 |
Color | Silver |
Description
Single Rod,8 In.,30 deg.,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS Storage Tote, Clear, 19.7" L, 7.8" H, 7.65 gal Volume Capacity (IRS110400)
- ECONOCO Round Tubing 48"L, 17 ga., Chrome, 10PK (RU4)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- TRITON PRODUCTS 2-1/2 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81313)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- TRITON PRODUCTS 3/4 In. Steel Pliers Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (72100)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPH3)
- Triton Products Pegboard Hooks