Shop All Pegboard Hooks
Triton Products
6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack
Mfr # 51629
Zoro # G2031467
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Bend Angle 90 Degrees
- Finish Zinc Plated
- Panel Hole Spacing 1.5 in.
Product Information
- Brand Triton Products
- MFR # 51629
- Zoro # G2031467
- UPC # 819175001626
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Item | Single Rod,90 deg,6",5PK |
Color | Silver |
Bend Angle | 90 Degrees |
Finish | Zinc Plated |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Description
Having secure commercial grade easily accessible and versatile storage and organizational solutions is an issue that every business encounters. LocHook®(s) and LocBoard® present an ideal steel pegboard tool storage solution for companies that support 5S and Lean Manufacturing initiatives. They provide the most heavy-duty pegboard and hook system and are ideal for dependable storage for factory floor shop home and garage. The LocHook is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Together the LocBoard and LocHook will provide the perfect steel pegboard solution. Imagine a clean looking commercial grade pegboard with the strongest hooks available to hang your items within grasp at all times. That is the power of the steel pegboard system from Triton Products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14139)
- FLAMBEAU Compartment Box with 4 compartments, Plastic, 1 3/16 in H x 2-5/8 in W (T221)
- REGISTRY Safe 12 Inch Pedestal (SW-BS21)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 96 in W, 24 in H, 1 Shelves, Black (S9624A)
- TRITON PRODUCTS 2-1/4 In. Curved Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (65200)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (618)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- TRITON PRODUCTS 3-3/4 In. I.D. Steel Pneumatic Tool Holder for LocBoard 3 pack (54375)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- TRITON PRODUCTS Long Handle Tool Hooks for Use with Storability 1700 Top Track 2 Pack (1738)
- Triton Products Pegboard Hooks