Shop All Cable Ties
Triton Products
4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk
Mfr # ZT-04N
Zoro # G707150029
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Cable Tie 0.09
- Gear Tie Color Natural
- Material Nylon
- Gear Tie Length 0.003
- Basic Material Nylon
Product Information
- Brand Triton Products
- MFR # ZT-04N
- Zoro # G707150029
- UPC # 819175000650
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 4.12 in. |
Width - Cable Tie | 0.09 |
Gear Tie Length | 0.003 |
Size | 4" |
Details
Color | Natural |
Item | Zip Ties |
Gear Tie Color | Natural |
Material | Nylon |
Basic Material | Nylon |
Features | Hundreds of uses including electrical, auto, marine, home and garden18 lb. tensile strengthProfessional qualityMade in the U.S.A. |
Description
4 inch nylon zip ties are useful when needing to bundle and harness items. They have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 25A, 250V AC, 20kA DC (BP/FRN-R-25)
- Q2 PRODUCTS 11" Black UV Resist 50 lb Cable Tie 100/bag (CBL 11-50-BLK)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 30 Amp Female NEMA TT-30R 12 Inch 10AWG/3 Cord (RVA1537)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- TRITON PRODUCTS 24" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24BK)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- TRITON PRODUCTS 11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11BK)
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- Triton Products Cable Ties