Shop All Pegboard Hooks
Triton Products
4 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack
Mfr # 62419
Zoro # G2018381
original price:
$15.79
5% off
new price: $14.89
/pk 3, $4.96/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 2 1/8 in
- Overall Depth 4 1/2 in
- Overall Height 2 1/4 in
- Number of Hooks 3
Product Information
- Brand Triton Products
- MFR # 62419
- Zoro # G2018381
- UPC # 819175000179
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 4 1/2 in |
Overall Height | 2 1/4 in |
Inside Width | 1 5/8 in |
Bend Height | 3/4 in |
Inside Dia. | 1-5/8" |
Height | 3/4" |
Hole Size | 1/4 in |
Length | 4" |
Hook Depth | 4 in |
Overall Length | 4 in |
For Pegboard Hole Size | 1/4 in |
Overall LxWxH | 4 in x 2 1/8 in x 2 1/4 in |
Panel Hole Size | 3/8 in. |
Description
Double Rod Pegboard Hook, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 4 in, Overall Width 2 1/8 in, 4 in Hook Depth, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Sledge Hammers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, 90-Degree Double Rod Hook Accessory Type, Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Clear, 23 7/8 in L (QUS950CL)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- NICHE Half-Size Foldable Fabric Storage Bins, White, Set of 6 (HTOTE066PKWH)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- TRITON PRODUCTS 2-1/2 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81313)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- TRITON PRODUCTS 2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75200)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- Triton Products Pegboard Hooks