Shop All Pegboards
Triton Products
(4) 24 In. W x 48 In. H x 1/4 In. D ABS Textured Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins
Mfr # DB-4BK Kit
Zoro # G303658134
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 24 in
- Overall Depth 3/16 in
- Overall Height 48 in
- Load Capacity 1000 lbs
Product Information
- Brand Triton Products
- MFR # DB-4BK Kit
- Zoro # G303658134
- UPC # 819175003859
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 3/16 in |
Overall Height | 48 in |
Panel Hole Size | 1/4 in. |
Peg Hole Size | 1/4 in |
Details
Item - Pegboards | Pegboard Kit |
Material | Polyethylene |
Load Capacity | 1000 lbs |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Color | Black |
Number of Panels | 4 |
Includes Mounting Hardware | Yes |
Includes | (4) 5 in Double Closed End Loop, (4) 5-3/4 in Double Rod 80 Degree Bend, (4) 6 in Single Rod 30 Degree Bend, (4) Double Ring Tool Holder, (4) Multi-Prong Tool Holder, (4) Spring Clip / Can Holder, (4) Standard Spring Clip, (8) 2-1/2 in Single Rod 30 Degree Bend, (8) 2-3/4 in Double U-Shape, (8) BinClips, Bin System: (8) Plastic Hanging Bins, Curved Hooks: (8) Curved Hooks, Double Rod Hooks: (8) 2-3/4 in Double Rod 80 Degree Bend, Single Rod Hooks: (12) 1 in Single Rod 30 Degree Bend, Spring Clips: (8) Extended Spring Clip, Tool Holders:(8) Pliers / Wrench Holder |
Item | Pegboard Kit |
Load Rating | 1000 lbs. |
Number of Bins | 8 |
Number of Hooks | 96 |
Finish | Matte |
Storage Area | 32 sq ft |
Mounting Hardware Required | Yes |
Description
Black ABS Pegboards, Peg Hole Size 1/4 in, Overall Depth 3/16 in, Overall Height 48 in, Overall Width 24 in, Storage Area 32 sq ft, Number of Bins 8, Number of Hooks 96, Number of Panels 4, Black, Matte, Polyethylene, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Dark Bronze 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHDB)
- ECONOCO Rectangular Tubing 72" L, Chrome, 10PK (RE6)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- SIMPSON STRONG-TIE ZMax Silver Steel Bracket 12 Ga. (RPBZ)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboard with 36 pc. DuraHook Assortment (DB-36BKH-Kit)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Pegboards (TPB-4BK)
- TRITON PRODUCTS White Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-WHT)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- LITTLE GIANT Pegboard Panel, For IF-2436-5PYTL (IF-PB-36)
- Triton Products Pegboards